FDA Silicone Rubber Roll w Adhesive - 40A - 3/16" T x 36" W x 50 ft. L

  • Mfr # BULK-RS-S40-781

  • Zoro # G7802689


product price:  $9,438.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Thickness
3/16"
Width
36"
Length
50 ft.
Material
Silicone
Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S40-781
Zoro #
G7802689
UPC #
193005952020
Country of Origin
Unknown

Dimensions

Thickness
3/16"
Width
36"
Length
50 ft.

Details

Material
Silicone
Color
Red
Backing Type
High Temp Adhesive
Thickness Tolerance
(-0.022" - +0.022")
Maximum Adhesive Temperature
500 Degrees F
Compression Set
0.2
Tensile Strength
700 psi
Texture
Smooth
Grade
Food
Standards
ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Durometer
40A
Density
1.25 g/cm3
Temperature Range
-80 Degrees to 500 Degrees F
Minimum Adhesive Temperature
-100 Degrees F
Elongation
4
Shape
Roll
Tear Strength
17 N/mm

Description

FDA Silicone Rubber Roll with High Temp Adhesive - 40A - 3/16" Thick x 36" Wide x 50 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.