.jpg)
FDA Silicone Rubber Roll w Adhesive - 50A - 1/16" T x 36" W x 50 ft. L
Mfr # BULK-RS-S50-795
Zoro # G7803851
product price:Â $4,434.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/16"
Width
36"
Length
50 ft.
Material
Silicone
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BULK-RS-S50-795
Zoro #
G7803851
UPC #
193005954307
Country of Origin
Unknown
Dimensions
Thickness
1/16"
Width
36"
Length
50 ft.
Details
Material
Silicone
Color
Red
Backing Type
High Temp Adhesive
Durometer
50A
Texture
Smooth
Density
1.25 g/cm3
Temperature Range
-80 Degrees to 500 Degrees F
Compression Set
0.2
Minimum Adhesive Temperature
-100 Degrees F
Standards
ASTM D2000 GE 507, FDA 21 CFR 177.2600
Shape
Roll
Maximum Adhesive Temperature
500 Degrees F
Elongation
4
Tensile Strength
700 psi
Thickness Tolerance
(-0.011" - +0.011")
Grade
Food
Tear Strength
17 N/mm
Description
FDA Silicone Rubber Roll with High Temp Adhesive - 50A - 1/16" Thick x 36" Wide x 50 ft. Long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.