.jpg)
FDA Silicone Rubber Sheet w Adhesive - 50A - 1/16" T x 18" W x 36" L
Mfr # BULK-RS-S50-733
Zoro # G7804840
product price:Â $148.99
/ea
Free Shipping & Returns
Key Features
Rubber Thickness
1/16"
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
500
Min. Temp. (F)
-80
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BULK-RS-S50-733
Zoro #
G7804840
UPC #
193005954215
Country of Origin
Unknown
Dimensions
Rubber Thickness
1/16"
Rubber Width
18"
Rubber Length
36"
Details
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
500
Min. Temp. (F)
-80
Durometer
50A
Backing Type
High Temp Adhesive
Tensile Strength (PSI)
700 psi
Elongation
4
Standards
ASTM D2000 GE 507, FDA 21 CFR 177.2600
Grade
Food
Temperature Range - Adhesives
-100 Degrees to 500 Degrees F
Compression Set
0.2
Density
1.25 g/cm3
Thickness Tolerance
(-0.011" - +0.011")
Shape
Sheet
Texture
Smooth
Tear Strength
17 N/mm
Description
FDA Silicone Rubber Sheet with High Temp Adhesive - 50A - 1/16" Thick x 18" Wide x 36" Long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.