FDA Silicone Rubber Sheet w Adhesive - 50A - 1/4" T x 18" W x 36" L

  • Mfr # BULK-RS-S50-737

  • Zoro # G7803650


product price:  $347.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/4"
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
500
Min. Temp. (F)
-80
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-S50-737
Zoro #
G7803650
UPC #
193005954239
Country of Origin
Unknown

Dimensions

Rubber Thickness
1/4"
Rubber Width
18"
Rubber Length
36"

Details

Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
500
Min. Temp. (F)
-80
Durometer
50A
Backing Type
High Temp Adhesive
Tensile Strength (PSI)
700 psi
Elongation
4
Standards
ASTM D2000 GE 507, FDA 21 CFR 177.2600
Grade
Food
Density
1.25 g/cm3
Thickness Tolerance
(-0.026" - +0.026")
Temperature Range - Adhesives
-100 Degrees to 500 Degrees F
Compression Set
0.2
Texture
Smooth
Shape
Sheet
Tear Strength
17 N/mm

Description

FDA Silicone Rubber Sheet with High Temp Adhesive - 50A - 1/4" Thick x 18" Wide x 36" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.