Fire Retardant Silicone Foam Roll No Adhesive-1/2" Thk x 36" W x 30FT

  • Mfr # ZUSA-FRS-134

  • Zoro # G200436637


product price:  $4,039.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Color
Blue
Length
30 ft.
Width
36"
Shape
Roll
Firmness @ 25% Deflection (PSI)
10 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-FRS-134
Zoro #
G200436637
UPC #
193005111830
Country of Origin
China

Dimensions

Length
30 ft.
Width
36"
Thickness
1/2"

Details

Color
Blue
Shape
Roll
Firmness @ 25% Deflection (PSI)
10 psi
Material - Foam
Silicone
Density
39 lbs / cu. ft.
Cell Type - Foam
Closed Cell
Temp. Range
-100 Degrees to 500 Degrees F
Backing Type
Plain
Standards
ASTM D1056 2D3, UL 94 HB
Tensile Strength (PSI)
90 psi
Texture
Textured
Firmness
Medium (9 - 13 psi)
Grade
Fire Retardant

Description

Fire Retardant Silicone Foam Roll No Adhesive - 1/2" Thick x 36" Wide x 30 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.