.jpg)
Firm Neoprene Foam Roll - 1/2" Thick x 36" Wide x 10 ft. Long
Mfr # ZUSANSR-F-105
Zoro # G7804341
product price:Â $719.99
/ea
Free Shipping & Returns
Key Features
Rubber Width
36"
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
200
Min. Temp. (F)
-70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZUSANSR-F-105
Zoro #
G7804341
UPC #
193005464806
Country of Origin
Unknown
Dimensions
Rubber Thickness
1/2"
Rubber Width
36"
Rubber Length
10 ft.
Details
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
200
Min. Temp. (F)
-70
Backing Type
Plain
Tensile Strength (PSI)
200 psi
Standards
ASTM D1056 2C4, FMVSS-302
Grade
Standard
Density
20 lbs / cu. ft.
Firmness @ 25% Deflection
20 psi
Texture
Smooth
Firmness
Firm (14+ psi)
Shape
Roll
Cell Type
Closed Cell
Description
Firm Neoprene Foam Roll No Adhesive - 1/2" Thick x 36" Wide x 10 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.