Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L

  • Mfr # BULK-BOLT-4385

  • Zoro # G409921460


product price:  $10.55
/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Fastener Length
3-1/2 in
Head Width
47/64 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-BOLT-4385
Zoro #
G409921460
UPC #
197666050927
Country of Origin
Canada

Dimensions

Thread Size
1/2"-13
Fastener Length
3-1/2 in
Head Width
47/64 in
Head Height
19/64 in
Drive Size
0.750 in
Min. Thread Length
1 1/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ANSI B18.18.1M-1982, ASME B18.2.1BH, MS90728
Item
Hex Head Cap Screw
Thread Type
Coarse
Tensile Strength
150,000 psi
Manufacturer Location
Globally Sourced
Dimensional Standards
ANSI B18.18.1M-1982, ASME B18.2.1BH, MS90728

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 19/64 in, Head Width 47/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.