Grade B8, 5/8"-11 Heavy Hex Bolt, Plain Stainless Steel, 1 1/2 in L, 5 PK
Mfr # ZBOLT-5052
Zoro # G409977917
product price:Â $36.85
/pk 5, $7.37/eaKey Features
Grade B8 Material Grade/Class
System of Measurement
Inch
Head Width
1 1/16 in
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZBOLT-5052
Zoro #
G409977917
UPC #
197666055380
Country of Origin
Multiple
Dimensions
Thread Size
5/8"-11
Fastener Length
1 1/2 in
Head Width
1 1/16 in
Head Height
25/64 in
Overall Length
1 1/2 in
Details
System of Measurement
Inch
Material Grade/Class
Grade B8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Heavy Hex Bolt
Type
Structural Bolt
Material Quality Standards
ASTM A193
Thread Type
Coarse
Dimensional Standards
ASME B18.2.1
Pack Size
Small
Tensile Strength
75,000 psi
Manufacturer Location
Globally Sourced
Includes Nut
No
Description
System of Measurement Inch, Heavy Hex Bolt, Fastener Length 1 1/2 in, Head Height 25/64 in, Head Width 1 1/16 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.