Grade F13 Felt Sheet No Adh, 1/4" Thick x 12" Wide x 36" L

  • Mfr # BULK-FS-F13-22

  • Zoro # G2426638


product price:  $36.59
/ea
Sold in multiples of 4 for $146.36

Key Features

Grade
F13
Length
3 ft
Material
Felt
Backing Type
Non-Adhesive
Width
1 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-FS-F13-22
Zoro #
G2426638
UPC #
193005023621
Country of Origin
China

Dimensions

Thickness
1/4 in
Length
3 ft
Width
1 ft

Details

Item
Felt Sheet
Grade
F13
Material
Felt
Backing Type
Non-Adhesive

Description

Grade F13 Felt Sheet,No Adh,1/4 In. Thick

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.