
Hanger Bolt, Zinc Plated Steel, 1/4-20 x 1-3/4 in.
Mfr # BULK-BOLT-2465
Zoro # G609939630
product price:Â $0.28
/ea
Sold in multiples of 1000 for $280.00
Key Features
Threaded Rod Material
Steel
Threaded Rod Thread Type
UNC
Thread Direction
Right
Threaded Rod Finish
Zinc Plated
Tensile Strength
74,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BULK-BOLT-2465
Zoro #
G609939630
UPC #
197666653333
Country of Origin
United States
Dimensions
Thread Size A
1/4"-20
Length
1 3/4"
Details
Threaded Rod Material
Steel
Threaded Rod Thread Type
UNC
Thread Direction
Right
Threaded Rod Finish
Zinc Plated
Tensile Strength
74,000 psi
Threading Coverage
Fully Threaded
Description
Hanger Bolt, Zinc Plated Steel, 1/4-20 x 1-3/4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.