Hex Standoff, M2.5 Thrd Sz, 7/16 in L, 3.9 mm Thrd L 18-8 Stainless Steel Plain, 4.5 mm Hex W

  • Mfr # ZSNDF-11

  • Zoro # G801011974


product price:  $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Standoff Gender
Male-Female
Thread Size
M2.5
Overall Length
7/16 in
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZSNDF-11
Zoro #
G801011974
UPC #
193005458881
Country of Origin
China

Dimensions

Thread Size
M2.5
Overall Length
7/16 in
Body Length
14.0 mm
Thread Length
3.9 mm
Outside Diameter
4.5 mm
Hex Width
4.5 mm
Thread Depth
4.8 mm
Length
7/16"
Body Thread Length
4.8 mm
Hex Width Tolerance
+/-0.13 mm

Details

Item
Hex Standoff
Standoff Gender
Male-Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Metric
Finish
Plain
Material
Stainless Steel
Standoff Shape
Hex
Thread Pitch
0.45 mm
Standoff Type
Male-Female Standoff
Standoff Thread Gender
Male-Female
Tensile Strength
80,000 psi
Pack Size
Small Pack
Shape
Hex
Rockwell Hardness
B60
Material Quality Standards
ASTM A582
Material Grade/Class
18-8
Label Shape
Hex
Standoff Color
Silver
Color
Silver

Description

Hex Standoff, Thread Size M2.5-0.45, Standoff Thread Gender Male-Female, Overall Length 14 mm, Body Length 14 mm, Thread Length 3.9 mm, Body Thread Length 4.8 mm, Hex Width 4.5 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Thread Direction Right Hand, Material Quality Standards ASTM A582, Thread Type Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.