Hex Standoff, M3 Thrd Sz, 1-3/8 in L, 13 mm Thrd L 18-8 Stainless Steel Plain, 6.0 mm Hex W

  • Mfr # ZSNDF-196

  • Zoro # G101011971


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Standoff Gender
Female
Thread Size
M3
Overall Length
1-3/8 in
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZSNDF-196
Zoro #
G101011971
UPC #
193005457389
Country of Origin
China

Dimensions

Thread Size
M3
Overall Length
1-3/8 in
Body Length
13.0 mm
Thread Length
13 mm
Outside Diameter
6 mm
Hex Width
6.0 mm
Length
13/8"
Thread Depth
13 mm
Body Thread Length
13 mm
Hex Width Tolerance
+/-0.13 mm

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Metric
Material
Stainless Steel
Standoff Shape
Hex
Finish
Plain
Shape
Hex
Standoff Type
Female-Female Standoff
Material Quality Standards
ASTM A582
Thread Pitch
0.5 mm
Pack Size
Small Pack
Rockwell Hardness
B60
Tensile Strength
80,000 psi
Thread Fit
6h
Standoff Thread Gender
Female-Female
Standoff Color
Silver
Label Shape
Hex
Material Grade/Class
18-8
Color
Silver

Description

Hex Standoff, Thread Size M3-0.5, Standoff Thread Gender Female-Female, Overall Length 13 mm, Body Length 13 mm, Thread Length 13 mm, Body Thread Length 13 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Thread Direction Right Hand, Material Quality Standards ASTM A582, Thread Type Coarse, Hex Width Tolerance +/-0.13 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products