Hex Standoff, M4 Thrd Sz, 1/2 in L, 9.5 mm Thrd L 18-8 Stainless Steel Plain, 8.0 mm Hex W

  • Mfr # ZSNDF-51

  • Zoro # G901012048


product price:  $3.75
/ea
Sold in multiples of 3 for $11.25

Key Features

Standoff Gender
Male-Female
Thread Size
M4
Overall Length
1/2 in
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZSNDF-51
Zoro #
G901012048
UPC #
193005459284
Country of Origin
China

Dimensions

Thread Size
M4
Overall Length
1/2 in
Body Length
6.0 mm
Thread Length
9.5 mm
Outside Diameter
8 mm
Hex Width
8.0 mm
Length
1/2"
Thread Depth
3.2 mm
Body Thread Length
3.2 mm
Stud Thread Length
9.5 mm
Hex Width Tolerance
+/-0.13 mm

Details

Item
Hex Standoff
Standoff Gender
Male-Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Metric
Standoff Shape
Hex
Finish
Plain
Material
Stainless Steel
Tensile Strength
80,000 psi
Standoff Thread Gender
Male-Female
Material Quality Standards
ASTM A582
Shape
Hex
Thread Pitch
0.7 mm
Standoff Type
Male-Female Standoff
Pack Size
Small Pack
Rockwell Hardness
B60
Color
Silver
Label Shape
Hex
Material Grade/Class
18-8
Standoff Color
Silver

Description

Hex Standoff, Thread Size M4-0.7, Standoff Thread Gender Male-Female, Overall Length 6 mm, Body Length 6 mm, Thread Length 9.5 mm, Body Thread Length 3.2 mm, Hex Width 8 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Color Silver, Stud Thread Length 9.5 mm, Thread Direction Right Hand, Material Quality Standards ASTM A582, Thread Type Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.