.jpg)
HS Neoprene Rubber w Adhesive - 50A - 3/16" T x 36" W x 50 ft. L
Mfr # BULK-RS-NHS50-858
Zoro # G7813161
product price:Â $3,116.99
/eaKey Features
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
50A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
1,500 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BULK-RS-NHS50-858
Zoro #
G7813161
UPC #
193005939984
Country of Origin
Unknown
Dimensions
Length
50 ft.
Width
36"
Thickness
3/16"
Details
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
50A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
3.8
Standards
ASTM D2000 BC 510
Grade
High Strength
Material
Neoprene
Color
Black
Thickness Tolerance
(-0.022" - +0.022")
Compression Set
0.3
Density
1.35 g/cm3
Temperature Range - Adhesives
-30 Degrees to 230 Degrees F
Shape
Roll
Texture
Smooth
Tear Strength
20 N/mm
Description
High Strength Neoprene Rubber Roll with Acrylic Adhesive - 50A - 3/16" Thick x 36" Wide x 50 ft. Long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.