.jpg)
HS Neoprene Rubber w Adhesive - 50A - 3/4" T x 18" W x 18" L
Mfr # BULK-RS-NHS50-777
Zoro # G7807290
product price:Â $133.99
/ea
Free Shipping & Returns
Key Features
Rubber Thickness
3/4"
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BULK-RS-NHS50-777
Zoro #
G7807290
UPC #
193005938895
Country of Origin
Unknown
Dimensions
Rubber Thickness
3/4"
Rubber Width
18"
Rubber Length
18"
Details
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
50A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
3.8
Standards
ASTM D2000 BC 510
Grade
High Strength
Density
1.35 g/cm3
Texture
Smooth
Compression Set
0.3
Temperature Range - Adhesives
-30 Degrees to 230 Degrees F
Shape
Sheet
Thickness Tolerance
(-0.059" - +0.059")
Tear Strength
20 N/mm
Description
High Strength Neoprene Rubber Sheet with Acrylic Adhesive - 50A - 3/4" Thick x 18" Wide x 18" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.