
Lag Screw, 5/16"-9, 2 1/4 in, Steel, Zinc Plated Indented Hex External Hex Drive
Mfr # BULK-SCRW-10398
Zoro # G709263109
product price:Â $1.15
/ea
Sold in multiples of 600 for $690.00
Key Features
External Hex Drive
System of Measurement
Inch
Screw Size
5/16"-9
Fastener Length
2 1/4 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BULK-SCRW-10398
Zoro #
G709263109
UPC #
-
Country of Origin
China
Dimensions
Screw Size
5/16"-9
Fastener Length
2 1/4 in
Details
System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Collated
Non-Collated
Thread Style
Fully Threaded
Item
Lag Screw
Interior/Exterior
Interior
Tip Type
Tapered Point
Head Style
Indented Hex
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.