M1.6-0.35 x 4 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 100 PK

  • Mfr # ZSCRW-424

  • Zoro # G401010940


product price:  $18.85
/pk 100, $0.19/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Drive Size
#0
Material
316 Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZSCRW-424
Zoro #
G401010940
UPC #
193005332679
Country of Origin
China

Dimensions

Thread Size
M1.6-0.35
Fastener Length
4 mm
Drive Size
#0
Head Height
1.42 mm
Head Width
3.2 mm
Maximum Head Width
3.2 mm
Maximum Head Height
1.42 mm
Screw Size
M1.6
Overall Length
4 mm
Recommended Hole Size
1.7 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
316 Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
Standards
DIN 7985
Item
Machine Screw
Pack Size
Small
Thread Style
Fully Threaded
Includes Washer
Washer Not Included
Thread Type
Coarse
Dimensional Standards
DIN 7985
Includes Nut
Nut Not Included
Thread Direction
Right Hand
Finish Type
Plain
Material Type
Stainless Steel
Type
Machine Screw
Material Grade/Class
316

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size M1.6x0.35, Fastener Length 4 mm, Head Width 3.2 mm, Head Height 1.42 mm, Drive Size #0, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 3.2 mm, Minimum Head Width Not Applicable, Maximum Head Height 1.42 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.