M3-0.50 x 25 mm Pozidriv Pan Machine Screw, Plain 316 Stainless Steel

  • Mfr # BULK-SCRW-9843

  • Zoro # G309278527


product price:  $0.16
/ea
Sold in multiples of 5000 for $800.00

Key Features

Pan Head
Pozidriv Drive
System of Measurement
Metric
Drive Size
#1
Material
316 Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-SCRW-9843
Zoro #
G309278527
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M3-0.50
Fastener Length
25 mm
Drive Size
#1

Details

System of Measurement
Metric
Head Type
Pan
Drive
Pozidriv
Material
316 Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
Standards
ISO 7045
Item
Machine Screw
Thread Direction
Right Hand
Thread Style
Fully Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.