M4-0.70 x 70 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 50 PK

  • Mfr # ZSCRW-271

  • Zoro # G301010774


product price:  $22.99
/pk 50, $0.46/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M4-0.70
Drive Size
#2
Material
18-8 Stainless Steel
Finish
Passivated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZSCRW-271
Zoro #
G301010774
UPC #
193005318291
Country of Origin
China

Dimensions

Thread Size
M4-0.70
Fastener Length
70 mm
Drive Size
#2
Head Height
3.2 mm
Head Width
8 mm
Maximum Head Height
3.2 mm
Maximum Head Width
8 mm
Screw Size
M4
Overall Length
70 mm
Recommended Hole Size
4.1 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
Standards
DIN 7985
Item
Machine Screw
Includes Nut
Nut Not Included
Thread Style
Fully Threaded
Dimensional Standards
DIN 7985
Pack Size
Small
Thread Direction
Right Hand
Includes Washer
Washer Not Included
Thread Type
Coarse
Finish Type
Plain
Material Type
Stainless Steel
Type
Machine Screw
Material Grade/Class
18-8

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size M4x0.70, Fastener Length 70 mm, Head Width 8 mm, Head Height 3.2 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 8 mm, Minimum Head Width Not Applicable, Maximum Head Height 3.2 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.