M6-1.00 x Button, Socket Head Cap Screw, 12 mm Length, 316 Stainless Steel, 50 PK
Mfr # ZSCRW-172
Zoro # G301011016
product price:Â $13.99
/pk 50, $0.28/eaKey Features
Button Head
Hex Drive
Material
316 Stainless Steel
Finish
Passivated
Drive Size
4 mm
Tensile Strength
70,000 psi
Standards
ISO 7380
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZSCRW-172
Zoro #
G301011016
UPC #
193005313173
Country of Origin
China
Dimensions
Thread Size
M6-1.00
Screw Length
12 mm
Drive Size
4 mm
Head Height
3.3 mm
Fastener Length
12 mm
Minimum Thread Length
12 mm
Head Diameter
10.5 mm
Details
Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Passivated
Head Type
Button
Drive Type
Hex
Tensile Strength
70,000 psi
Standards
ISO 7380
System of Measurement
Metric
Drive
Hex
Thread Direction
Right Hand
Dimensional Standards
ISO 7380
Thread Style
Fully Threaded
Material Grade/Class
316
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Description
Socket Button Head Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M6x1.00, Minimum Thread Length 12 mm, Fastener Length 12 mm, Head Height 3.3 mm, Head Diameter 10.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.