Shop USA INDUSTRIALS
Create Account
Neoprene Rubber Sheet w Adhesive, 50A, 1/8"T x 6"W x 6"L
- Mfr # BULK-RS-N50-227
- Zoro # G2448898
product price:Â
$
10.69
/ea
Sold in multiples of 11 for
$117.59
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-N50-227
- Zoro #
- G2448898
- UPC #
- 193005343651
- Country of Origin
- China
- Item
- Neoprene Rubber Sheet w Adhesive - 50A -
Description
Neoprene Rubber Sheet w Adhesive - 50A -
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.