.jpg)
Neoprene Rubber Sheet w Adhesive - 50A - 3/4" T x 18" W x 18" L
Mfr # BULK-RS-N50-777
Zoro # G7833349
product price:Â $93.19
/ea
Sold in multiples of 2 for $186.38
Free Shipping & Returns
Key Features
Rubber Thickness
3/4"
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BULK-RS-N50-777
Zoro #
G7833349
UPC #
193005933319
Country of Origin
Unknown
Dimensions
Rubber Thickness
3/4"
Rubber Width
18"
Rubber Length
18"
Details
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
50A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BC 507
Grade
Standard
Texture
Smooth
Thickness Tolerance
(-0.059" - +0.059")
Density
1.50 g/cm3
Temperature Range - Adhesives
-30 Degrees to 230 Degrees F
Compression Set
0.33
Shape
Sheet
Tear Strength
20 N/mm
Description
Neoprene Rubber Sheet with Acrylic Adhesive - 50A - 3/4" Thick x 18" Wide x 18" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.