Nonmarking Neoprene Rubber Strip No Adhesive 60A 316 Thick x 12 Wide x 10 ft Long

  • Mfr # BULK-RS-NN60-35

  • Zoro # G207031729


product price:  $17.19
/ea
Sold in multiples of 7 for $120.33

Key Features

Rubber Material
Neoprene
Rubber Color
Black
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
1,200 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-NN60-35
Zoro #
G207031729
UPC #
193005236144
Country of Origin
China

Dimensions

Rubber Thickness
3/16"
Rubber Width
0.5"
Rubber Length
120"

Details

Item
Multipurpose Neoprene Rubber Sheets, Strips & Rolls
Rubber Material
Neoprene
Rubber Color
Black
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
1,200 psi
Elongation
3.8
Standards
ASTM D2000 BC 608
Grade
Nonmarking
Texture
Smooth
Shape
Strip
Compression Set
0.28
Density
1.5 g/cm3
Temperature Range - Adhesives
-30° to 200°F
Tear Strength
20 N/mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.