This item is Discontinued.

This item is Discontinued.
Nylon 1 ft L x 1 ft W x 1 in Thick (Discontinued)
Mfr #
BULK-PS-NYL-71
Zoro #
G2425299
UPC # 193005329723
Country of Origin China
Category Plastic Sheets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-PS-NYL-71
- Zoro #
- G2425299
- UPC #
- 193005329723
- Country of Origin
- China
Dimensions
- Plastic Thickness
- 1 in
- Plastic Width
- 1 ft
- Plastic Length
- 1 ft
- Thickness
- 1 in
- Width
- 1 ft
- Length
- 1 ft
Details
- Item
- Plastic Sheet
- Plastic Material
- Nylon
- Material
- Nylon
- Plastic Grouping
- Sheet Stock
- Shape
- Sheets
Description
Nylon Plastic Sheet,- 1" Thick x 12" Wid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.