This item is Discontinued.

This item is Discontinued.
Nylon 4 ft L x 2 ft W x 2 in Thick (Discontinued)
Mfr #
BULK-PS-NYL-13
Zoro #
G2425116
UPC # 193005329631
Country of Origin China
Category Plastic Sheets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PS-NYL-13
- Zoro #
- G2425116
- UPC #
- 193005329631
- Country of Origin
- China
- Item
- Plastic Sheet
- Plastic Material
- Nylon
- Material
- Nylon
- Shape
- Sheets
- Plastic Grouping
- Sheet Stock
Description
Nylon Plastic Sheet,- 2" Thick x 24" Wid