This item is Discontinued.

Usa Industrials PTFE O-Ring-Dash 020 - Pack of 10 ZUSATFE020

This item is Discontinued.

Usa Industrials

PTFE O-Ring-Dash 020 - Pack of 10 (Discontinued)

Mfr # ZUSATFE020
Zoro # G002560974
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSATFE020
Zoro #
G002560974
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
0.864"
Nominal Outside Dia.
1.004"

Details

Dash Number
20
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
PTFE
Durometer
55D
Color
White
Durometer (Hardness) Rating
Standard
Temp. Range
-300 to 500 (F)
Grade
Standard

Description

PTFE O-RING-DASH 020 - PACK OF 10 PTFE IS LOW FRICTION MATERIAL WITH AN EXCELLENT TEMPERATURE RANGE. EXCELLENT RESISTANCE TO CHEMICALS AND STEAM.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.