This item is Discontinued.

Usa Industrials PTFE O-Ring-Dash 034 - Pack of 5 ZUSATFE034

This item is Discontinued.

Usa Industrials

PTFE O-Ring-Dash 034 - Pack of 5 (Discontinued)

Mfr # ZUSATFE034
Zoro # G802559826
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSATFE034
Zoro #
G802559826
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
2.114"
Nominal Outside Dia.
2.254"

Details

Dash Number
34
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
PTFE
Durometer
55D
Color
White
Durometer (Hardness) Rating
Standard
Grade
Standard
Temp. Range
-300 to 500 (F)

Description

PTFE O-RING-DASH 034 - PACK OF 5 PTFE IS LOW FRICTION MATERIAL WITH AN EXCELLENT TEMPERATURE RANGE. EXCELLENT RESISTANCE TO CHEMICALS AND STEAM.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.