This item is Discontinued.

Usa Industrials PTFE O-Ring-Dash 224 - Pack of 2 ZUSATFE224

This item is Discontinued.

Usa Industrials

PTFE O-Ring-Dash 224 - Pack of 2 (Discontinued)

Mfr # ZUSATFE224
Zoro # G702560663
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSATFE224
Zoro #
G702560663
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
1.734"
Nominal Outside Dia.
2.012"

Details

Dash Number
224
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
PTFE
Durometer
55D
Color
White
Temp. Range
-300 to 500 (F)
Grade
Standard
Durometer (Hardness) Rating
Standard

Description

PTFE O-RING-DASH 224 - PACK OF 2 PTFE IS LOW FRICTION MATERIAL WITH AN EXCELLENT TEMPERATURE RANGE. EXCELLENT RESISTANCE TO CHEMICALS AND STEAM.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.