
Round Neck, 1/4"-20, 5" L, Steel, Yellow Zinc
Mfr # BULK-BOLT-1158
Zoro # G809939300
product price:Â $3.79
/ea
Sold in multiples of 325 for $1,231.75
Key Features
Grade 8 Material Grade/Class
Thread Size
1/4"-20
Material
Steel
Finish
Zinc Yellow
Neck Type
Round
Thread Type
UNC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BULK-BOLT-1158
Zoro #
G809939300
UPC #
197666485316
Country of Origin
China
Dimensions
Thread Size
1/4"-20
Fastener Length
5 in
Head Height
0.135"
Details
Material
Steel
Finish
Zinc Yellow
Material Grade/Class
Grade 8
Neck Type
Round
Thread Type
UNC
Thread Direction
Right
Item
Carriage Bolt
Color
Yellow
Tensile Strength
150,000 psi
Head Type
Round
Fastener Industry Standards
ASME B18.5, SAE J429
Carriage Bolt Type
Carriage
Grade
Grade 8
Description
Shaker Screen Carriage Bolt, Square Neck Round Head, Yellow Zinc Grade 8 Steel, 1/4-20 x 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.