
Round Neck, 3/4"-10, 3" L, Steel, Yellow Zinc
Mfr # BULK-BOLT-1039
Zoro # G709938816
product price:Â $15.85
/ea
Sold in multiples of 75 for $1,188.75
Key Features
Grade 8 Material Grade/Class
Thread Size
3/4"-10
Material
Steel
Finish
Zinc Yellow
Neck Type
Round
Thread Type
UNC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BULK-BOLT-1039
Zoro #
G709938816
UPC #
197666484128
Country of Origin
Canada
Dimensions
Thread Size
3/4"-10
Fastener Length
3 in
Head Height
0.391"
Details
Material
Steel
Finish
Zinc Yellow
Material Grade/Class
Grade 8
Neck Type
Round
Thread Type
UNC
Thread Direction
Right
Item
Carriage Bolt
Color
Yellow
Head Type
Round
Fastener Industry Standards
ASME B18.5, SAE J429
Grade
Grade 8
Tensile Strength
150,000 psi
Carriage Bolt Type
Carriage
Description
Shaker Screen Carriage Bolt, Square Neck Round Head, Yellow Zinc Grade 8 Steel, 3/4-10 x 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.