
Round Neck, 5/16"-18, 5 1/2" L, Steel, Yellow Zinc
Mfr # BULK-BOLT-961
Zoro # G709939349
product price:Â $5.59
/ea
Sold in multiples of 250 for $1,397.50
Key Features
Grade 8 Material Grade/Class
Thread Size
5/16"-18
Material
Steel
Finish
Zinc Yellow
Neck Type
Round
Thread Type
UNC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BULK-BOLT-961
Zoro #
G709939349
UPC #
197666483343
Country of Origin
China
Dimensions
Thread Size
5/16"-18
Fastener Length
5-1/2 in
Head Height
0.166"
Details
Material
Steel
Finish
Zinc Yellow
Material Grade/Class
Grade 8
Neck Type
Round
Thread Type
UNC
Thread Direction
Right
Item
Carriage Bolt
Grade
Grade 8
Tensile Strength
150,000 psi
Color
Yellow
Carriage Bolt Type
Carriage
Head Type
Round
Fastener Industry Standards
ASME B18.5, SAE J429
Description
Shaker Screen Carriage Bolt, Square Neck Round Head, Yellow Zinc Grade 8 Steel, 5/16-18 x 5-1/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.