Round Spacer, No. 10 Screw Size, Plain 18-8 Stainless Steel, 11/16 in Overall Lg

  • Mfr # BULK-SPCR-604

  • Zoro # G309267057


product price:  $1.69
/ea
Sold in multiples of 100 for $169.00

Key Features

System of Measurement
Inch
For Screw Size
No. 10
Overall Length Tolerance
+/-0.005 in
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-SPCR-604
Zoro #
G309267057
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
No. 10
Overall Length
11/16 in
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.192 in
Outside Diameter
5/16 in

Details

Item
Round Spacer
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Spacer Shape
Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.