Round Spacer, No. 6 Screw Size, Plain Aluminum, 9/16 in Overall Lg, 0.140 in Inside Dia

  • Mfr # BULK-SPCR-787

  • Zoro # G309266968


product price:  $0.48
/ea
Sold in multiples of 1000 for $480.00

Key Features

System of Measurement
Inch
For Screw Size
No. 6
Overall Length Tolerance
+/-0.005 in
Material
Aluminum
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-SPCR-787
Zoro #
G309266968
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
No. 6
Overall Length
9/16 in
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.140 in
Outside Diameter
5/16 in

Details

Item
Round Spacer
System of Measurement
Inch
Material
Aluminum
Finish
Plain
Spacer Shape
Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products