Self-Drilling Screw, 1/4"-14 x 4", Plain 18-8 Stainless Steel Flange Hex Head Slotted Drive

  • Mfr # BULK-SCRW-14081

  • Zoro # G709273894


product price:  $6.39
/ea
Sold in multiples of 150 for $958.50

Key Features

Flange Hex Head
Slotted Drive
Screw Size
1/4"-14
System of Measurement
Inch
Fastener Length
4"
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-SCRW-14081
Zoro #
G709273894
UPC #
-
Country of Origin
China

Dimensions

Screw Size
1/4"-14
Fastener Length
4"

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Collated
Non-Collated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Interior/Exterior
Interior/Exterior
Standards
ASME B18.6.3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products