
Self-Drilling Screw, 5/16"-12 x 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Torx Drive
Mfr # BULK-SCRW-10411
Zoro # G809269766
product price:Â $4.69
/ea
Sold in multiples of 300 for $1,407.00
Key Features
Flat Head
Torx Drive
Drilling Tip
Screw Size
5/16"-12
System of Measurement
Inch
Drive Size
T40
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BULK-SCRW-10411
Zoro #
G809269766
UPC #
-
Country of Origin
China
Dimensions
Screw Size
5/16"-12
Fastener Length
1-1/2 in
Drive Size
T40
Details
System of Measurement
Inch
Head Type
Flat
Drive
Torx
Tip Type
Drilling
Material
18-8 Stainless Steel
Finish
Plain
Collated
Non-Collated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Interior/Exterior
Interior/Exterior
Standards
SAE J78
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.