Self-Drilling Screw, #8-15 x 2", Zinc Plated Steel Oval Head Phillips Drive

  • Mfr # BULK-SCRW-15778

  • Zoro # G309266418


product price:  $0.21
/ea
Sold in multiples of 3000 for $630.00

Key Features

Oval Head
Phillips Drive
Screw Size
#8-15
System of Measurement
Inch
Fastener Length
2"
Drive Size
No. 2
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-SCRW-15778
Zoro #
G309266418
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#8-15
Fastener Length
2"
Drive Size
No. 2

Details

System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Collated
Non-Collated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Interior/Exterior
Interior
Standards
ASME B18.6.3, SAE J933

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products