Self-Drilling Screw, #8-18 x 3", Zinc Plated Steel Flat Head Phillips Drive

  • Mfr # BULK-SCRW-15409

  • Zoro # G309273188


product price:  $0.51
/ea
Sold in multiples of 1250 for $637.50

Key Features

Flat Head
Phillips Drive
Screw Size
#8-18
System of Measurement
Inch
Fastener Length
3"
Drive Size
No. 2
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-SCRW-15409
Zoro #
G309273188
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#8-18
Fastener Length
3"
Drive Size
No. 2

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Collated
Non-Collated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Interior/Exterior
Interior
Standards
ASME B18.6.3, SAE J933

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products