This item is Discontinued.

Usa Industrials Silicone O-Ring-Dash 146 - Pack of 10 ZUSAS70FDA146

This item is Discontinued.

Usa Industrials

Silicone O-Ring-Dash 146 - Pack of 10 (Discontinued)

Mfr # ZUSAS70FDA146
Zoro # G202560309
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSAS70FDA146
Zoro #
G202560309
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
2.612"
Nominal Outside Dia.
2.818"

Details

Dash Number
146
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Silicone
Durometer
70A
Color
Red
Durometer (Hardness) Rating
Standard
Grade
Food
Temp. Range
-80 to 450 (F)

Description

SILICONE O-RING-DASH 146 - PACK OF 10 SILICONE O-RINGS ARE OFTEN USED FOR THEIR HIGH PURITY. MADE OF FDA MATERIALS, THEY HAVE AN EXCELLENT TEMPERATURE RANGE AND GOOD RESISTANCE TO MILD CHEMICALS, ANIMAL AND VEGETABLE OILS, AND WATER.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.