This item is Discontinued.

Usa Industrials Square Viton Rubber Cord-0.125" Cross ZUSA-RC-108

This item is Discontinued.

Usa Industrials

Square Viton Rubber Cord-0.125" Cross (Discontinued)

Mfr # ZUSA-RC-108
Zoro # G2431915
UPC # 193005157708
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-RC-108
Zoro #
G2431915
UPC #
193005157708
Country of Origin
China

Dimensions

Cord Stock Length
25

Details

Item
Square Viton Rubber Cord - 0.125" Cross
Material
Fluoroelastomer
Durometer
75A
Color
Black
Cross Section Shape
Square
Hardness
Standard
Temp. Range
-15 to 400 Deg F

Description

Square Viton Rubber Cord-0.125" Cross

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.