This item is Discontinued.

Usa Industrials Viton O-Ring-Dash 106 - Pack of 5 ZUSAV70106

This item is Discontinued.

Usa Industrials

Viton O-Ring-Dash 106 - Pack of 5 (Discontinued)

Mfr # ZUSAV70106
Zoro # G302560520
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSAV70106
Zoro #
G302560520
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
0.174"
Nominal Outside Dia.
0.38"

Details

Dash Number
106
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Fluoroelastomer
Durometer
75A
Color
Black
Durometer (Hardness) Rating
Standard
Temp. Range
-15 to 400 (F)
Grade
Standard

Description

VITON O-RING-DASH 106 - PACK OF 5 VITON HAS EXCELLENT RESISTANCE TO COMPRESSION SET, EXCELLENT RESISTANCE TO A BROAD RANGE OF CHEMICALS, OILS, WATER, AND HIGH TEMPERATURES.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.