This item is Discontinued.

Usa Industrials Viton O-Ring-Dash 121 - Pack of 5 ZUSAV70121

This item is Discontinued.

Usa Industrials

Viton O-Ring-Dash 121 - Pack of 5 (Discontinued)

Mfr # ZUSAV70121
Zoro # G902560227
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSAV70121
Zoro #
G902560227
UPC #
-
Country of Origin
United States

Dimensions

Nominal Inside Dia.
1.049"
Nominal Outside Dia.
1.255"

Details

Dash Number
121
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Fluoroelastomer
Durometer
75A
Color
Black
Durometer (Hardness) Rating
Standard
Grade
Standard
Temp. Range
-15 to 400 (F)

Description

VITON O-RING-DASH 121 - PACK OF 5 VITON HAS EXCELLENT RESISTANCE TO COMPRESSION SET, EXCELLENT RESISTANCE TO A BROAD RANGE OF CHEMICALS, OILS, WATER, AND HIGH TEMPERATURES.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.