This item is Discontinued.

This item is Discontinued.
Viton O-Ring-Dash 255 - Pack of 2 (Discontinued)
Mfr #
ZUSAV70255
Zoro #
G102560539
Country of Origin United States
Category Individual & Bulk O-Rings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAV70255
- Zoro #
- G102560539
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Inside Dia.
- 5.609"
- Nominal Outside Dia.
- 5.887"
Details
- Dash Number
- 255
- System of Measurement
- Inch
- Cross Section Shape
- Round
- O-Ring Material
- Fluoroelastomer
- Durometer
- 75A
- Color
- Black
- Grade
- Standard
- Temp. Range
- -15 to 400 (F)
- Durometer (Hardness) Rating
- Standard
Description
VITON O-RING-DASH 255 - PACK OF 2 VITON HAS EXCELLENT RESISTANCE TO COMPRESSION SET, EXCELLENT RESISTANCE TO A BROAD RANGE OF CHEMICALS, OILS, WATER, AND HIGH TEMPERATURES.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.