This item is Discontinued.

Usa Industrials X-Profile Viton Rubber Cord-0.070" Cro ZUSA-RC-207

This item is Discontinued.

Usa Industrials

X-Profile Viton Rubber Cord-0.070" Cro (Discontinued)

Mfr # ZUSA-RC-207
Zoro # G2432055
UPC # 193005158804
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-RC-207
Zoro #
G2432055
UPC #
193005158804
Country of Origin
China

Dimensions

Cord Stock Length
10

Details

Item
X-Profile Viton Rubber Cord - 0.070" Cro
Material
Fluoroelastomer
Durometer
75A
Color
Black
Cross Section Shape
X
Hardness
Standard
Temp. Range
-15 to 400 Deg F

Description

X-Profile Viton Rubber Cord-0.070" Cro

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.