Shop USA INDUSTRIALS

18-8, 1/4"-20 Sealing Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 5 PK

  • Mfr # ZBOLT-377
  • Zoro # G303513761

product price: 
$
13.49
/pk of 5, $2.70/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Head Width
1/2 in
Material
Stainless Steel
Finish
Plain
Thread Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZBOLT-377
Zoro #
G303513761
UPC #
193005462741
Country of Origin
China

Dimensions

Thread Size
1/4"-20
Fastener Length
2 in
Head Width
1/2 in
Head Height
5/32 in
Min. Thread Length
3/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Sealing Hex Head Cap Screw
Rockwell Hardness
HRB70
Tensile Strength
70,000 psi
Thread Type
Coarse
Head Type
Standard
Drive Type
External Hex

Description

Self-Sealing Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Fastener Thread Style Partially Threaded, Min. Thread Length 3/4 in, Head Height 5/32 in, Head Width 1/2 in, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products