Shop USA INDUSTRIALS
See all product information
Create Account
A4, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 120 mm L, 25 PK
- Mfr # ZBOLT-4940
- Zoro # G509955891
product price:Â
$
64.69
/pk of 25, $2.59/ea
Key Features
External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Head Width
13 mm
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZBOLT-4940
- Zoro #
- G509955891
- UPC #
- 197666055014
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M8-1.25
- Fastener Length
- 120 mm
- Head Width
- 13 mm
- Drive Size
- 13 mm
- Head Height
- 5.3 mm
- Screw Size
- M8
- Minimum Thread Length
- 120 mm
Details
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- A4
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Item
- Hex Head Cap Screw
- Dimensional Standards
- DIN 933
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Thread Pitch
- 1.25 mm
- Tensile Strength
- 70,000 psi
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Standard
- Shell Material
- Stainless Steel
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 120 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.