Shop USA INDUSTRIALS
See all product information
Create Account
Brackets for Plastic Dividers, 2-3/4" H
- Mfr # ZBRCKT-4
- Zoro # G8492256
product price:Â
$
21.19
/ea
Key Features
Type
Slotted Support
Material
Aluminum
Color
Silver
Overall Width
8 in
Height
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZBRCKT-4
- Zoro #
- G8492256
- UPC #
- 193005458546
- Country of Origin
- China
Dimensions
- Overall Height
- 2 3/4 in
- Overall Width
- 8 in
- Height
- 2 3/4 in
- Width
- 8 in
- Thickness
- 2 3/4 in
Details
- Type
- Slotted Support
- Material
- Aluminum
- Color
- Silver
- Item
- Brackets for Plastic Dividers
- Mounting Base
- Double Sided Tape
- Sneeze Guard Type
- Mounted Sneeze Guard
- Weight
- 1 lb
- Mounting/Mobility Type
- Top
- Product Type
- Slotted Support Bracket
- Installation Type
- Double-Sided Tape
- Shell Material
- Aluminum
- Wire Color
- Silver
Description
Brackets for Plastic Dividers, Color Silver, Weight 1 lb, Overall Width 8 in, Overall Height 2 3/4 in, Installation Type Double-Sided Tape, Thickness 2 3/4 in, Product Type Slotted Support Bracket, Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.