This item is Discontinued.

Usa Industrials Brown Viton O-Ring Dash 309, PK 10 ZUSAVB75309

This item is Discontinued.

Usa Industrials

Brown Viton O-Ring Dash 309, PK 10 (Discontinued)

Mfr # ZUSAVB75309
Zoro # G700438667
UPC # 193005125417
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSAVB75309
Zoro #
G700438667
UPC #
193005125417
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Inside Dia.
0.412"
Nominal Outside Dia.
0.832"

Details

Dash Number
309
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Viton
Durometer
75A
Color
Brown
Grade
Standard
Temp. Range
-15 to 400 (F)
Durometer (Hardness) Rating
Standard
Type
O-Ring
Material
Viton

Description

Pack of 10-Brown Viton O-Ring Dash 309

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.