Shop USA INDUSTRIALS
See all product information
Create Account
Brown Viton O-Ring Dash 339, PK 5
- Mfr # ZUSAVB75339
- Zoro # G400438790
product price:Â
$
37.95
/pk of 5, $7.59/ea
Key Features
Dash Number
339
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Viton
Durometer
75A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAVB75339
- Zoro #
- G400438790
- UPC #
- 193005125431
- Country of Origin
- Taiwan, Province of China
Dimensions
- Nominal Inside Dia.
- 3.225"
- Nominal Outside Dia.
- 3.645"
Details
- Dash Number
- 339
- System of Measurement
- Inch
- Cross Section Shape
- Round
- O-Ring Material
- Viton
- Durometer
- 75A
- Color
- Brown
- Temp. Range
- -15 Degrees to 400 Degrees F
- Durometer (Hardness) Rating
- Standard
- Type
- O-Ring
- Grade
- Standard
- Material
- Viton
Description
Pack of 5-Brown Viton O-Ring Dash 339
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.