This item is Discontinued.

This item is Discontinued.
Buna-N O-Ring-1mm Wide 3mm ID - Pack of 100 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAH1X3
- Zoro #
- G202559778
- UPC #
- -
- Country of Origin
- China
Details
- System of Measurement
- Metric
- Cross Section Shape
- Round
- O-Ring Material
- Buna-N
- Durometer
- 70A
- Color
- Black
- Grade
- Standard
- Durometer (Hardness) Rating
- Standard
- Temp. Range
- -40 to 250 (F)
Description
BUNA-N O-RING-1MM WIDE 3MM ID - PACK OF 100 BUNA-N IS THE MOST COMMONLY USED O-RING MATERIAL DUE TO IT'S STRENGTH AND DURABILITY. SUITABLE FOR A BROAD RANGE OF FLUIDS INCLUDING OILS, WATER, AND MILD CHEMICALS.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.