Buna-N O-Ring - 5.3mm Wide x 280mm ID
- Mfr # ZUSAH5.3X280
- Zoro # G000438480
product price:Â
$
11.15
/ea
Key Features
O-Ring Material
Buna-N
Type
O-Ring
Material
Buna-N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAH5.3X280
- Zoro #
- G000438480
- UPC #
- 193005979928
- Country of Origin
- China
Details
- O-Ring Material
- Buna-N
- Type
- O-Ring
- Material
- Buna-N
Description
Buna-N O-Ring - 5.3mm Wide x 280mm ID - Pack of 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.